Shop All Fire Alarm System Components and Accessories
Napco
Intrusion System Keypads, 5-7/8" W, LED
Mfr # GEM-K4RF
Zoro # G1592917
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gemini 32 Point Series
- Keypad Width 5 7/8 in
- Keypad Height 4 3/8 in
- Wireless Signal Indicator No
- Programmable Panic Buttons Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Napco
- MFR # GEM-K4RF
- Zoro # G1592917
- UPC # 785026061340
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Width | 5 7/8 in |
Keypad Height | 4 3/8 in |
Keypad Depth | 1 1/16 in |
Details
Item | Intrusion System Digital Keypads |
For Use With | Gemini 32 Point Series |
Wireless Signal Indicator | No |
Programmable Panic Buttons | Yes |
Integral Zone Expander | Yes |
Stay/Away Buttons | Yes |
Keypad Display Type | LED |
Talking Voice Prompts | No |
Description
Intrusion System Digital Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons Yes, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LED, Integral Zone Expander Yes, For Use With Gemini 32 Point Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (10034031)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 (5KDD2)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (12 pair) (48-73-8730B)
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LCD (GEM-RP1CAE2)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP-BRN)
- NAPCO GEMINI Transmitter, White, For Window, Door (GEM-TRANS2)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-AW-194)
- Napco Fire Alarm System Components and Accessories