Shop All Fire Alarm System Components and Accessories
Napco
Intrusion System Keypads, 5-7/8" W, LCD
Mfr # RP3000LCDe
Zoro # G1604053
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Magnum Series MA3000
- Keypad Height 4 3/8 in
- Integral Zone Expander No
- Stay/Away Buttons No
- Programmable Panic Buttons Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Napco
- MFR # RP3000LCDe
- Zoro # G1604053
- UPC # 785026035464
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Height | 4 3/8 in |
Keypad Depth | 1 1/16 in |
Keypad Width | 5 7/8 in |
Details
Item | Intrusion System Keypads |
For Use With | Magnum Series MA3000 |
Integral Zone Expander | No |
Stay/Away Buttons | No |
Programmable Panic Buttons | Yes |
Talking Voice Prompts | No |
Wireless Signal Indicator | No |
Keypad Display Type | LCD |
Description
Intrusion System Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander No, For Use With Magnum Series MA3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Premium Laminated Tape, 12mmx8m, G (TZEPR234)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, M, PR (12-3365-60 MEDIUM)
- CONDOR Safety Sign Emergency Exit, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 467V21 (467V21)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (RP1054E)
- NAPCO Battery Harness, 1/2" Depth (RBAT-H1)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- NAPCO Transmitter, White, For Window, Door (GEM-RTRANS)
- NAPCO Expander, White, For Gem-P1632 (GEM-EZM4/8)
- NAPCO Pir Sensor, White, For Gemini Panels (GEM-PIR)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- Napco Fire Alarm System Components and Accessories