Shop All Fire Alarm System Components and Accessories
Napco
Intrusion System Keypads, 5-7/8" W, LCD
Mfr # GEM-RP2ASE2
Zoro # G1593142
original price:
$138.98
32% off
new price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gemini Series
- Keypad Display Type LCD
- Integral Zone Expander Yes
- Stay/Away Buttons No
- Keypad Depth 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-RP2ASE2
- Zoro # G1593142
- UPC # 785026029470
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Depth | 1 1/16 in |
Keypad Height | 4 3/8 in |
Keypad Width | 5 7/8 in |
Details
Item | Intrusion System Alphanumeric Keypads |
For Use With | Gemini Series |
Keypad Display Type | LCD |
Integral Zone Expander | Yes |
Stay/Away Buttons | No |
Talking Voice Prompts | No |
Programmable Panic Buttons | Yes |
Wireless Signal Indicator | No |
Description
Intrusion System Alphanumeric Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander Yes, For Use With Gemini Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- NAPCO Transmitter, White, For Window, Door (GEM-RTRANS)
- NAPCO Relay Board, White, For Gemini Panels (RB3008)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- NAPCO GEMINI Transmitter, White, For Window, Door (GEM-TRANS2)
- KIDDE Relay Module (CO120X)
- Napco Fire Alarm System Components and Accessories