Shop All Fire Alarm System Components and Accessories
Napco
Fire Relay Module, 6" Depth
Mfr # FT279
Zoro # G1604001
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Finish Smooth
- Mounting Surface
- Depth (In.) 6 in
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # FT279
- Zoro # G1604001
- UPC # 785026002763
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 6 in |
Length (In.) | 8 in |
Height (In.) | 8 in |
Width (In.) | 5 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | 1 to 10 ft |
Details
Item | Fire Relay Module |
Type | Marked Fire |
Finish | Smooth |
Mounting | Surface |
Ambient Temp. Limits (F) | -13 Degrees to 150 Degrees F |
Air Velocity (FPM) | 0 to 2000 fpm |
Standby Current (uA) | 0 uA |
Description
Fire Relay Module, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0 uA, Depth (In.) 6 in, Height (In.) 8 in, Length (In.) 8 in, Tube Length (Ft.) 1 ft, Width (In.) 5 1/2 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Air Velocity (FPM) 0 to 2000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- ZING Tag Center, Unfilled, 15 In H (2670)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- NAPCO CO2 Control, White, For Gemini Panels (GEMC-WL-CO)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV255)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-194)
- Napco Fire Protection