Shop All Fire Alarm System Components and Accessories
Napco
Fire Relay Module, 2" Depth
Mfr # FT2200
Zoro # G1603968
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Finish Smooth
- Mounting Surface
- Depth (In.) 2 in
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # FT2200
- Zoro # G1603968
- UPC # 785026002756
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 in |
Length (In.) | 8 in |
Height (In.) | 8 in |
Width (In.) | 5 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | 1 to 10 ft |
Details
Item | Fire Relay Module |
Type | Marked Fire |
Finish | Smooth |
Mounting | Surface |
Air Velocity (FPM) | 0 to 2000 fpm |
Ambient Temp. Limits (F) | -13 Degrees to 150 Degrees F |
Standby Current (uA) | 0 uA |
Description
Fire Relay Module, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0 uA, Depth (In.) 2 in, Height (In.) 8 in, Length (In.) 8 in, Tube Length (Ft.) 1 ft, Width (In.) 5 1/2 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Air Velocity (FPM) 0 to 2000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- PLUGFONES ComforTwist 29 dB Soft Foam Replacement Ear Plugs Yellow 5 pair (PRP-FY10)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- HELLY HANSEN Rain Jacket with Hood, Green, 3XL, Material: PVC (70300_490-3XL)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP2ASE2)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV255)
- NAPCO Pir Sensor, White, For Gemini Panels (GEM-PIR)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-RP3DGTL)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- NAPCO GEMINI Transmitter, White, For Window, Door (GEM-TRANS2)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- Napco Fire Alarm System Components and Accessories