Shop All Fire Alarm Control Panels
Napco
Control Panel, Max. Number Zones 64
Mfr # GEMP1664DK1PK
Zoro # G1593020
original price:
$219.00
9% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GEM-DK1CA
- Max. Number Areas 4
- Max. Number Event Logs 400
- Max. Number Outputs 6
- Max. Number Wireless Keyfobs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEMP1664DK1PK
- Zoro # G1593020
- UPC # 785026093259
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel |
For Use With | Mfr. No. GEM-DK1CA |
Max. Number Areas | 4 |
Max. Number Event Logs | 400 |
Max. Number Outputs | 6 |
Max. Number Wireless Keyfobs | 8 |
Auto Arm | Yes |
Input Power | 16.5 |
Max. Number Wireless Points | 64 |
Max. Number Event Schedules | 0 |
Max. Number Zones | 64 |
Max. Number User Codes | 64 |
Number of Wireless Receivers Supported | 2 |
Auto Disarm | No |
Description
Control Panel, Max. Number Zones 64, Max. Number User Codes 64, Max. Number Event Logs 400, Max. Number Areas 4, Max. Number Outputs 6, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 64, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5, For Use With Mfr. No. GEM-DK1CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-8750)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Medium, Pair (BHG-04-M)
- BSC PREFERRED 4'' x 36 yds. Yellow Tape Logic Solid Vinyl Safety Tape, 3PK (T94363PKY)
- VP RACING FUELS TRIGGER NOZZLE (33320)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- NAPCO Control Panel Board, Max. Number Zones 16 (GEM-816EXPCBD)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- NAPCO Hybrid Control Panel, Max Number Zones 32 (GEM-SS311PAK)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- NAPCO Control Panel Board, Max. Number Zones 96 (GEM-P9600EXPCBD)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- Napco Fire Alarm Control Panels