Shop All Fire Alarm Control Panels
Napco
Control Panel, Max. Number Zones 32
Mfr # K1632INTROPK
Zoro # G1593337
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GEM-K1CA
- Number of Wireless Receivers Supported 2
- Input Power 16.5
- Max. Number Wireless Points 16
- Max. Number User Codes 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # K1632INTROPK
- Zoro # G1593337
- UPC # 785026065393
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel |
For Use With | Mfr. No. GEM-K1CA |
Number of Wireless Receivers Supported | 2 |
Input Power | 16.5 |
Max. Number Wireless Points | 16 |
Max. Number User Codes | 32 |
Max. Number Wireless Keyfobs | 8 |
Max. Number Outputs | 6 |
Max. Number Zones | 32 |
Max. Number Areas | 2 |
Max. Number Event Logs | 400 |
Auto Disarm | No |
Max. Number Event Schedules | 0 |
Auto Arm | Yes |
Description
Control Panel, Max. Number Zones 32, Max. Number User Codes 32, Max. Number Event Logs 400, Max. Number Areas 2, Max. Number Outputs 6, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5, For Use With Mfr. No. GEM-K1CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10125135)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- SALISBURY Insulating Roll Blanket, Orange, Class 1 (RLB1)
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- NAPCO Control Panel Board, Max. Number Zones 96 (GEM-P9600EXPCBD)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- NAPCO Control Panel, Max. Number Zones 32 (GEM-P1632)
- Napco Fire Alarm Control Panels