Shop All Fire Alarm Control Panels
Napco
Control Panel, Max. Number Zones 16
Mfr # MA1008ENB
Zoro # G1593328
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RP1054E 8 Zone
- Max. Number Zones 16
- Auto Arm Yes
- Max. Number Wireless Points 8
- Input Power 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # MA1008ENB
- Zoro # G1593328
- UPC # 785026020293
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel |
For Use With | Mfr. No. RP1054E 8 Zone |
Max. Number Zones | 16 |
Auto Arm | Yes |
Max. Number Wireless Points | 8 |
Input Power | 16.5 |
Max. Number Wireless Keyfobs | 4 |
Auto Disarm | No |
Max. Number Event Schedules | 0 |
Max. Number Outputs | 2 |
Max. Number User Codes | 16 |
Max. Number Event Logs | 50 |
Number of Wireless Receivers Supported | 2 |
Max. Number Areas | 1 |
Description
Control Panel, Max. Number Zones 16, Max. Number User Codes 16, Max. Number Event Logs 50, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 8, Max. Number Wireless Keyfobs 4, Auto Arm Yes, Auto Disarm No, Input Power 16.5, For Use With Mfr. No. RP1054E 8 Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Face Protection, ENG (P1201)
- PIP Hot Mill Gauntlet Glove, Cotton, L, PK12 (98500)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (423)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- NAPCO Hybrid Control Panel, Max Number Zones 32 (GEM-SS311PAK)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- NAPCO Control Panel, Max. Number Zones 96 (GEM-P9600)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- KIDDE Alarm Control Panel, w/Dialer, 14-1/4" W (FX-5RD)
- Napco Fire Alarm Control Panels