Shop All Fire Alarm Control Panels
Napco
Control Panel Board, Max. Number Zones 96
Mfr # GEM-P9600EXPCBD
Zoro # G1604169
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number Outputs 6
- Max. Number Event Logs 800
- Auto Disarm Yes
- Max. Number Wireless Keyfobs 16
- Max. Number Zones 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-P9600EXPCBD
- Zoro # G1604169
- UPC # 785026024093
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel Board |
Max. Number Outputs | 6 |
Max. Number Event Logs | 800 |
Auto Disarm | Yes |
Max. Number Wireless Keyfobs | 16 |
Max. Number Zones | 96 |
Number of Wireless Receivers Supported | 4 |
Max. Number Areas | 8 |
Input Power | 16.5 |
Auto Arm | Yes |
Max. Number Event Schedules | 255 |
Max. Number User Codes | 96 |
Max. Number Wireless Points | 96 |
Description
Control Panel Board, Max. Number Zones 96, Max. Number User Codes 96, Max. Number Event Logs 800, Max. Number Areas 8, Max. Number Outputs 6, Max. Number Event Schedules 255, Number of Wireless Receivers Supported 4, Max. Number Wireless Points 96, Max. Number Wireless Keyfobs 16, Auto Arm Yes, Auto Disarm Yes, Input Power 16.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- AMISTAD 12 x 16 in. Yard Sign & Stake - Fun Treats Ice Cream (AM2024170)
- NAPCO Control Panel, Max. Number Zones 32 (K1632INTROPK)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- NAPCO Control Panel, Max. Number Zones 16 (MA1008ENB)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- NAPCO Control Panel Board, Max. Number Zones 32 (GEM-P1632-EXPCBD)
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- Napco Fire Protection