Shop All Fire Alarm Control Panels
Napco
Control Panel Board, Max. Number Zones 9
Mfr # GEM-P801EXPCBD
Zoro # G1604080
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number Event Schedules 0
- Max. Number Outputs 2
- Auto Disarm No
- Number of Wireless Receivers Supported 2
- Max. Number Event Logs 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-P801EXPCBD
- Zoro # G1604080
- UPC # 785026062897
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel Board |
Max. Number Event Schedules | 0 |
Max. Number Outputs | 2 |
Auto Disarm | No |
Number of Wireless Receivers Supported | 2 |
Max. Number Event Logs | 50 |
Max. Number User Codes | 8 |
Auto Arm | No |
Max. Number Wireless Keyfobs | 4 |
Max. Number Zones | 9 |
Max. Number Wireless Points | 8 |
Input Power | 16.5 |
Max. Number Areas | 1 |
Description
Control Panel Board, Max. Number Zones 9, Max. Number User Codes 8, Max. Number Event Logs 50, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 8, Max. Number Wireless Keyfobs 4, Auto Arm No, Auto Disarm No, Input Power 16.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 100)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38424)
- NAPCO Control Panel, Max. Number Zones 16 (MA1008ENB)
- NAPCO Control Panel, Max. Number Zones 32 (GEMP1632INTROPK)
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- NAPCO Control Panel, Max. Number Zones 48 (GEM-P3200)
- NAPCO Control Panel, Max. Number Zones 32 (GEM-P1632)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- Napco Fire Protection