Shop All Fire Alarm Control Panels
Napco
Control Panel Board, Max. Number Zones 32
Mfr # GEM-P1632-EXPCBD
Zoro # G1604062
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wireless Receivers Supported 2
- Max. Number Areas 2
- Max. Number Event Logs 800
- Max. Number Wireless Keyfobs 8
- Max. Number Zones 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-P1632-EXPCBD
- Zoro # G1604062
- UPC # 785026034672
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel Board |
Number of Wireless Receivers Supported | 2 |
Max. Number Areas | 2 |
Max. Number Event Logs | 800 |
Max. Number Wireless Keyfobs | 8 |
Max. Number Zones | 32 |
Input Power | 16.5 |
Max. Number User Codes | 32 |
Auto Disarm | No |
Max. Number Outputs | 6 |
Auto Arm | Yes |
Max. Number Wireless Points | 16 |
Max. Number Event Schedules | 0 |
Description
Control Panel Board, Max. Number Zones 32, Max. Number User Codes 32, Max. Number Event Logs 800, Max. Number Areas 2, Max. Number Outputs 6, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Back Brace - Black (SUP1040)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- MSA SAFETY Cartridge Connector Gasket, Gray, 459035 (459035)
- NAPCO Control Panel, Max. Number Zones 32 (K1632INTROPK)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- NAPCO Hybrid Control Panel, Max Number Zones 32 (GEM-SS311PAK)
- KIDDE Alarm Control Panel, w/Dialer, 16-1/4" W (FX-10RD)
- Napco Fire Protection