Shop All Fire Alarm Control Panels
Napco
Control Panel Board, Max Number Zones 255
Mfr # GEM-X255EXPCBD
Zoro # G1604187
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auto Arm Yes
- Max. Number Zones 255
- Max. Number Wireless Keyfobs 16
- Max. Number Event Logs 800
- Max. Number User Codes 195
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-X255EXPCBD
- Zoro # G1604187
- UPC # 785026053352
- Country of Origin Dominican Republic
- Category Fire Alarm Control Panels
Details
Item | Control Panel Board |
Auto Arm | Yes |
Max. Number Zones | 255 |
Max. Number Wireless Keyfobs | 16 |
Max. Number Event Logs | 800 |
Max. Number User Codes | 195 |
Max. Number Event Schedules | 255 |
Auto Disarm | Yes |
Input Power | 16.5 |
Number of Wireless Receivers Supported | 4 |
Max. Number Wireless Points | 255 |
Max. Number Areas | 8 |
Max. Number Outputs | 6 |
Description
Control Panel Board, Max. Number Zones 255, Max. Number User Codes 195, Max. Number Event Logs 800, Max. Number Areas 8, Max. Number Outputs 6, Max. Number Event Schedules 255, Number of Wireless Receivers Supported 4, Max. Number Wireless Points 255, Max. Number Wireless Keyfobs 16, Auto Arm Yes, Auto Disarm Yes, Input Power 16.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- SP SCIENCEWARE Eye Wash Station, 16 oz (F24865-0000)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- NAPCO Control Panel, Max. Number Zones 32 (GEMP1632INTROPK)
- NAPCO Control Panel Board, Max. Number Zones 16 (GEM-816EXPCBD)
- NAPCO Control Panel, Max. Number Zones 32 (GEM-P1632)
- NAPCO Control Panel, Max. Number Zones 32 (K1632INTROPK)
- NAPCO Control Panel Board, Max. Number Zones 96 (GEM-P9600EXPCBD)
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- Napco Fire Alarm Control Panels