Shop All Fire Alarm System Components and Accessories
Napco
Battery Jumper, 1/2" Depth
Mfr # RBAT-H2
Zoro # G1593459
original price:
$10.94
52% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Height (In.) 8 1/2 in
- Length (In.) 8 1/2 in
- Mounting Surface
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # RBAT-H2
- Zoro # G1593459
- UPC # 785026009038
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Height (In.) | 8 1/2 in |
Length (In.) | 8 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | 1 to 10 ft |
Depth (In.) | 1/2 in |
Width (In.) | 5 1/2 in |
Details
Item | Battery Jumper |
Type | Marked Fire |
Mounting | Surface |
Finish | Smooth |
Ambient Temp. Limits (F) | -13 Degrees to 150 Degrees F |
Air Velocity (FPM) | 0 to 2000 fpm |
Standby Current (uA) | 0 uA |
Description
Battery Jumper, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0 uA, Depth (In.) 1/2 in, Height (In.) 8 1/2 in, Length (In.) 8 1/2 in, Tube Length (Ft.) 1 ft, Width (In.) 5 1/2 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Air Velocity (FPM) 0 to 2000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, L (10616-002-L)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LCD (GEM-RP1CAE2)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (RP1054E)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- Napco Fire Alarm System Components and Accessories