Shop All Fire Alarm System Components and Accessories
Napco
Battery Harness, 1/2" Depth
Mfr # RBAT-H1
Zoro # G1593422
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Height (In.) 8 1/2 in
- Length (In.) 8 1/2 in
- Mounting Surface
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Napco
- MFR # RBAT-H1
- Zoro # G1593422
- UPC # 785026009021
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Height (In.) | 8 1/2 in |
Length (In.) | 8 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | 1 to 10 ft |
Width (In.) | 5 1/2 in |
Depth (In.) | 1/2 in |
Details
Item | Battery Harness |
Type | Marked Fire |
Mounting | Surface |
Finish | Smooth |
Ambient Temp. Limits (F) | -13 Degrees to 150 Degrees F |
Air Velocity (FPM) | 0 to 2000 fpm |
Standby Current (uA) | 0 uA |
Description
Battery Harness, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0 uA, Depth (In.) 1/2 in, Height (In.) 8 1/2 in, Length (In.) 8 1/2 in, Tube Length (Ft.) 1 ft, Width (In.) 5 1/2 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Air Velocity (FPM) 0 to 2000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Black/Gray (810)
- SURE-LITES Emergency Light Exit Sign Combo, 19-3/4 In Oaw, 7-1/2 In Oah, 120/277 V, 0.98 W, Red (LPX7DH)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV255)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- NAPCO Pir Sensor, White, For Gemini Panels (GEM-PIR)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV32)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- Napco Fire Alarm System Components and Accessories