Shop All Trash Bags
Napco Bag And Film
GEC™ Heavy Duty Clear Trash Bags - 65-70 Gallon, 1.7 Mil, 100 Bags/Case
Mfr # RM415217C
Zoro # G702556826
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Napco Bag And Film
- MFR # RM415217C
- Zoro # G702556826
- UPC # 8126370174461
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
GEC HEAVY DUTY CLEAR TRASH BAGS - 65-70 GALLON, 1.7 MIL, 100 BAGS/CASE CHOOSE GEC HEAVY DUTY CLEAR TRASH BAGS FOR MEDIUM TO HEAVY TRASH LOADS, INCLUDING FOOD SCRAPS, OFFICE WASTE AND LIGHT CLEANUP JOBS. IDEAL FOR BUILDING MAINTENANCE, INDUSTRIAL APPLICATIONS, EDUCATIONAL INSTITUTIONS, FOOD SERVICE SCRAPS, OUTDOOR RECEPTACLES, PUBLIC PARKS AND RECREATIONAL AREAS. MANUFACTURED FROM LINEAR LOW DENSITY POLYETHYLENE(LLDPE) RESINS, THE BAG'S 1.7 MIL THICKNESS OFFERS MAXIMUM PUNCTURE AND TEAR RESISTANCE. CERTIFIED MINIMUM 96% RECYCLED MATERIAL, WHICH CONFORMS TO MANY MUNICIPALITIES' ENVIRONMENTAL REGULATIONS. STAR SEAL BOTTOM PROVIDES OPTIMAL FIT TO RECEPTACLE, EVEN LOAD DISTRIBUTION AND SUPERIOR LEAK PROTECTION. CLEAR COLOR HELPS TO MONITOR TRASH, SORT RECYCLED MATERIAL, AND COLLECT LINENS. EACH BAG MEASURES 41IN. X 52IN. FOR A SUPERB FIT INTO 55 GALLON BRUTE STYLE RECEPTACLES. PACKAGED IN CORELESS ROLLS, WHICH SIMPLIFIES INVENTORY CONTROL, DISTRIBUTION AND ACCOUNTABILITY. ONE CASE CONTAINS 5 CORELESS ROLLS OF 20 BAGS EACH FOR A TOTAL OF 100 BAGS PER CASE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid Glass Cleaner, 5 gal., Blue, Rose, Plastic Drum (105235)
- SPILFYTER Sorbents, 16 gal, 16 in x 18 in, Oil, White, Polypropylene (OS-100)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT280)
- GOJO Hand and Suface Wet Towels, Fast Towels, 225 Single Textured Wipes/Container, Citrus, 2 Pack (6299-02)
- GLARO 15 gal Rigid Liners, 10 1/2 in x 28 in, Black (PLC12)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI385812K)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- HERITAGE 45 gal Trash Bags, 0.63 mil (16 Micron), Natural, 10 PK (HERZ8048VNR01)
- HEFTY Contractor Bag 45G 20Pk (E24519)
- PROTECTIONPRO 24 x 24 in. Everyday High-Density Clear Can Liners, 1000PK (PR3190339)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87072 5 gal Trash Bags (6192694)
- Napco Bag And Film Trash Bags