Shop All Trash Bags
Napco Bag And Film
GEC™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case
Mfr # RST404614C
Zoro # G102556846
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Napco Bag And Film
- MFR # RST404614C
- Zoro # G102556846
- UPC # 8126370172207
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
GEC HEAVY DUTY CLEAR TRASH BAGS - 40-45 GAL, 1.4 MIL, 100 BAGS/CASE CHOOSE GEC HEAVY DUTY CLEAR TRASH BAGS FOR MEDIUM TO HEAVY TRASH LOADS, INCLUDING FOOD SCRAPS, OFFICE WASTE AND LIGHT CLEANUP JOBS. IDEAL FOR BUILDING MAINTENANCE, INDUSTRIAL APPLICATIONS, EDUCATIONAL INSTITUTIONS, FOOD SERVICE SCRAPS, OUTDOOR RECEPTACLES, PUBLIC PARKS AND RECREATIONAL AREAS. MANUFACTURED FROM 100% VIRGIN HEXENE-BASED LINEAR LOW DENSITY POLYETHYLENE(LLDPE) RESINS, THE BAG'S 1.4 MIL THICKNESS OFFERS MAXIMUM PUNCTURE AND TEAR RESISTANCE. STAR SEAL BOTTOM PROVIDES OPTIMAL FIT TO RECEPTACLE, EVEN LOAD DISTRIBUTION AND SUPERIOR LEAK PROTECTION. CLEAR COLOR HELPS TO MONITOR TRASH, SORT RECYCLED MATERIAL, AND COLLECT LINENS. EACH BAG MEASURES 40IN. X 46IN. FOR A SUPERB FIT INTO 40 TO 45 GALLON RECEPTACLES. PACKAGED IN CORELESS ROLLS, WHICH SIMPLIFIES INVENTORY CONTROL, DISTRIBUTION AND ACCOUNTABILITY. ONE CASE CONTAINS 5 CORELESS ROLLS OF 20 BAGS EACH FOR A TOTAL OF 100 BAGS PER CASE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- TOUGH GUY Liquid Deodorizer, Size 1 qt., Citrus (2CYE6)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee, Width: 9.84" (77116)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK (S434822K)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 17 microns, Black, 200 PK (Z7660XK R01)
- ECOSAFE-6400 96 gal Trash Bags, 60 in x 54 in, 60 PK (HB5460-85)
- WARP BROTHERS FB33-100 TRASH BAG 33GAL INDUSTRIAL GRADE (FB33-100-33G-1)
- STOUT BY ENVISION 55 gal Trash Bags, Black, 65 PK (P3752K20)
- STOUT BY ENVISION 30 gal Trash Bags, Brown/Black, 100 PK (T3039B13)
- RENOWN 56 Gal. 1.5 mil 43 in. x 47 in. Black Can Liner, 100PK (REN65613RL)
- Napco Bag And Film Trash Bags