Shop All Gas Vent Pipe
Napa Forge
Napa Forge 18522 36" Solid Steel Log Holder
Mfr # 18522
Zoro # G204145542
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napa Forge
- MFR # 18522
- Zoro # G204145542
- UPC # 767595185221
- Country of Origin China
- Category Gas Vent Pipe
Description
Don't let your winter's firewood get stuck leaning up against the house, put it in this Napa Forge 36 Inch Solid Steel Hoop Wood Log Holder instead. After all, who wants to spend three days in the summer pressure-washing the stain off the side of the house from the stack of logs? Hopefully no one does.
A high-quality log rack is a valuable part of your cold-weather equipment. The log rack keeps firewood off of the ground, maintaining a dry, clean-burning set of wood. It also prevents the hazard of a 'log slide' every time you get a piece of wood. And, besides aiding organization, a log rack keeps wood from cluttering up or staining the side of your house, your garage, or any other typical storage area.
You spend plenty of time and money on your fireplace, put a little into what goes into it. Use the Napa Forge 36 Inch Solid Steel Hoop Wood Log Holder to make sure that your fireplace and your home are the safest and best-organized they can be this winter.
Solid Steel 36" Log Holder.
Approximately: 36" W x 40" H x 15" D.
A high-quality log rack is a valuable part of your cold-weather equipment. The log rack keeps firewood off of the ground, maintaining a dry, clean-burning set of wood. It also prevents the hazard of a 'log slide' every time you get a piece of wood. And, besides aiding organization, a log rack keeps wood from cluttering up or staining the side of your house, your garage, or any other typical storage area.
You spend plenty of time and money on your fireplace, put a little into what goes into it. Use the Napa Forge 36 Inch Solid Steel Hoop Wood Log Holder to make sure that your fireplace and your home are the safest and best-organized they can be this winter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Pick Point Tool, Size 8 In (ST-1)
- HEIL QUAKER /ICP 1050703 Condenser Motor 1/230 (1050703)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- HEATFAB Gas Vent Pipe (9321-316)
- IMPERIAL MFG 4 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0357)
- DURAVENT 5" BVENT Standard Tee (5BVT)
- PERFECTPILLOWS Selkirk Corporation 8UT-48 8 Inch x 48 Inch Ultra-Temp Ultra Temp Chimney Length (PE2199409)
- SELKIRK 4 in. D X 24 in. L Aluminum Round Gas Vent Pipe (184024)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- BROILMASTER Broilmaster B101764 Lower Bracket Assembly for BL26P & SS26P Series (B101764)
- Napa Forge Heating Ventilation