Shop All Automotive Hydraulic Filters
Napa
7084 Replacement/Interchange Spin-On Filter
Mfr # MF0575551
Zoro # G805829131
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- By-Pass No
- Application Filtration
- Filter Media Glass
- Height 11.66
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napa
- MFR # MF0575551
- Zoro # G805829131
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.66 |
Details
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 5 |
Description
Main Filter MF0845733 replaces OEM 7084 by NAPA and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.66in
OD Top: 4.69in
OD Bottom: 4.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.66in
OD Top: 4.69in
OD Bottom: 4.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb H1 24V 70W P14.5S T2.5 Bulbs, H124V (H124V)
- PERKO Mortise Latch Set W/ Turn Button (0960DP0CHR)
- VELVAC Air Brake, Nylon, Male Connector, 1/4"x1/8" (016842)
- MOTORCRAFT Motorcraft Sae 5W-30 Api Gf-5, XO5W30Q1FS (XO5W30Q1FS)
- MAIN FILTER FILTREC A111T1259 Replacement/Interchange Spin-On Filter (MF0410734)
- MAIN FILTER FILTREC A120C25 Replacement/Interchange Spin-On Filter (MF0058028)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 7-7/8 In (PT9286-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 16-13/16 In (PT320-MPG)
- BETA 1 FILTERS Spin-On replacement filter for 3536 / CHIPBLASTER (B1SO0006660)
- MAIN FILTER SCHROEDER SBF75004Z3B Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER NAPA 7878 Hydraulic Filter Replacement (MF0060187)
- Napa Automotive Hydraulic Filters