Shop All Automotive Hydraulic Filters
Napa
3635 Replacement/Interchange Hydraulic Filter
Mfr # MF0066289
Zoro # G005827913
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 3.15
- OD Bottom 3.15
- ID Top 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napa
- MFR # MF0066289
- Zoro # G005827913
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 2.26 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 1.26 |
ID Bottom | 0.41 |
Filter Media | Wire Mesh |
Application | Filtration |
By-Pass | No |
Micron Rating | 150 |
Description
Main Filter MF0434108 replaces OEM 3635 by NAPA and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 150
Height: 2.26in
OD Top: 3.15in
OD Bottom: 3.15in
ID Top: 1.26in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 150
Height: 2.26in
OD Top: 3.15in
OD Bottom: 3.15in
ID Top: 1.26in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- MAIN FILTER DONALDSON/FBO/DCI P167796 Replacement/Interchange Spin-On Filter (MF0058073)
- LANG TOOLS 7/16" Automatic Slack Adjuster Wrench (7578)
- WAI GLOBAL Voltage Regulators, IN440 (IN440)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT290)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- MAIN FILTER CLARK 6668819 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER ZINGA HE10AZ Replacement/Interchange Spin-On Filter (MF0411011)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- Napa Automotive Hydraulic Filters