Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D
Mfr # 903S-010YL-0A0
Zoro # G7783781
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 903S-010YL-0A0
- Zoro # G7783781
- UPC # 666365009012
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 3 3/4 in |
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Inside Length | 7 3/8 in |
Bottom Depth | 2 5/8 in |
Inside Depth | 3 1/8 in |
Inside Width | 4 7/8 in |
Lid Depth | 1/2 in |
Inside Depth Range | Shallower than 4 in |
Carry-On Size | Yes |
Overall Width2 | Yes |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Inside WxLxD | 4 7/8 in x 7 3/8 in x 3 1/8 in |
Overall Length2 | Yes |
Inside Length Range | Shorter than 12 in |
Overall WxLxD | 6 3/4 in x 9 1/8 in x 3 3/4 in |
Inside Width Range | Narrower than 10 in |
Overall Length1 | Yes |
Depth (Top Lid - Bottom) | 1/2 in - 2 5/8 in |
Padlock Hole Diameter | 1/4 in |
Overall Depth14 | Yes |
Overall Width9 | Yes |
Overall Length14 | Yes |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Overall Length9 | No |
Overall Length22 | Yes |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 2 5/8 in, Closure Type Latches; Padlock, Color Yellow, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 3 1/8 in, Inside Length 7 3/8 in, Inside Width 4 7/8 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 3/4 in, Overall Length 9 1/8 in, Overall Width 6 3/4 in, Weight Capacity 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4BZWG)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1234)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- KO-KEN Socket 32mm 6 Point 57mm 3/4 Sq. Drive (6400M-32)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- SEAHORSE Seahorse 120 Case- Black (120BK)
- Nanuk Cases Hard Case Storage