Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 19.8"L x 16"W x 7.6"D
Mfr # 930S-020YL-0A0
Zoro # G7730791
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 7 5/8 in
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-020YL-0A0
- Zoro # G7730791
- UPC # 666365003201
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 7 5/8 in |
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Inside Depth | 6 7/8 in |
Lid Depth | 2 1/8 in |
Bottom Depth | 4 3/4 in |
Inside Width | 13 in |
Inside Length | 18 in |
Depth | 4.8 |
Height | 7.6 |
Width | 19.8" |
Size | Medium |
Length | 19.8 |
Padlock Hole Diameter | 5/16 in |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 3/4 in |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall WxLxD | 16 in x 19 3/4 in x 7 5/8 in |
Inside Depth Range | 4 to 10 in |
Overall Width14 | No |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 13 in x 18 in x 6 7/8 in |
Inside Length Range | 12 to 20 in |
Overall Width9 | No |
Overall Length9 | No |
Overall Length22 | Yes |
Carry-On Size | No |
Overall Depth9 | Yes |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 4 3/4 in, Closure Type Latches; Padlock, Color Yellow, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 7/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 5/8 in, Overall Length 19 3/4 in, Overall Width 16 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- KRAFT TOOL Stainless Steel Chamfer, 10" x 6" 3/4" R (CF134)
- SAWSTOP Standard Lock Down Insert, 16inL, 1-1/2inH (TSI-SLD)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- Nanuk Cases Hard Case Storage