Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 19.8"L x 16"W x 7.6"D
Mfr # 930S-010YL-0A0
Zoro # G7730737
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 7 5/8 in
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-010YL-0A0
- Zoro # G7730737
- UPC # 666365002990
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 7 5/8 in |
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Inside Length | 18 in |
Lid Depth | 2 1/8 in |
Inside Depth | 6 7/8 in |
Bottom Depth | 4 3/4 in |
Inside Width | 13 in |
Height | 7.6 |
Width | 19.8" |
Depth | 4.8 |
Size | Medium |
Length | 19.8 |
Overall Width1 | No |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 3/4 in |
Overall Depth1 | Yes |
Overall Width2 | Yes |
Inside Width Range | 10 to 16 in |
Carry-On Size | No |
Overall WxLxD | 16 in x 19 3/4 in x 7 5/8 in |
Overall Length1 | Yes |
Overall Length2 | No |
Inside Length Range | 12 to 20 in |
Inside Depth Range | 4 to 10 in |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 13 in x 18 in x 6 7/8 in |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Width22 | Yes |
Overall Length9 | No |
Overall Length14 | No |
Overall Length22 | Yes |
Overall Width14 | No |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 4 3/4 in, Closure Type Latches; Padlock, Color Yellow, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 7/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 5/8 in, Overall Length 19 3/4 in, Overall Width 16 in, Weight Capacity 65 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Long Nose Wire Strippers, Curved Handle (GBP-60N)
- OSG HSS End Mill, 5/64in.dia., 1in.Cut L (5961200)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 933S-060YL-0A0 (933S-060YL-0A0)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OR-0A0-21172 (920S-080OR-0A0-21172)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- NANUK CASES Case Nano, Red (330-0009)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- Nanuk Cases Hard Case Storage