Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D
Mfr # 915S-010YL-0A0
Zoro # G7730213
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
- Material Plastic
- Features 100% Stainless Steel Hardware, Automatic Pressure Release Valve, High Performance Gasket, Integrated Lid Stay, Molded-In Bezel System, Padlockable, Soft Grip Foldable Handle, Stackable
- Overall Depth 6 3/4 in
- Overall Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 915S-010YL-0A0
- Zoro # G7730213
- UPC # 666365000958
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 15 3/4 in |
Overall Width | 12 1/8 in |
Inside Width | 9 1/4 in |
Inside Depth | 6 1/4 in |
Inside Length | 13 3/4 in |
Bottom Depth | 4 1/8 in |
Lid Depth | 2 1/8 in |
Overall Length2 | No |
Inside Length Range | 12 to 20 in |
Overall Depth1 | Yes |
Carry-On Size | Yes |
Overall Width1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 12 1/8 in x 15 3/4 in x 6 3/4 in |
Overall Length1 | Yes |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 9 1/4 in x 13 3/4 in x 6 1/4 in |
Inside Width Range | Narrower than 10 in |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/8 in |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Overall Length9 | No |
Overall Width14 | Yes |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Yellow, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/4 in, Inside Length 13 3/4 in, Inside Width 9 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 15 3/4 in, Overall Width 12 1/8 in, Weight Capacity 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- KIPP Pull Handles aluminum (K0204.1120308)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 3.12"D (1050S)
- Nanuk Cases Hard Case Storage