Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D
Mfr # 910-0004
Zoro # G0285750
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 4 3/4 in
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910-0004
- Zoro # G0285750
- UPC # 666365009890
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 4 3/4 in |
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Bottom Depth | 2 3/4 in |
Inside Depth | 4 1/8 in |
Inside Width | 13 1/4 in |
Inside Length | 13 1/4 in |
Lid Depth | 1 1/4 in |
Padlock Hole Diameter | 5/16 in |
Depth (Top Lid - Bottom) | 1 1/4 in - 2 3/4 in |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Width14 | Yes |
Carry-On Size | Yes |
Overall Length14 | No |
Inside Depth Range | 4 to 10 in |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 13 1/4 in x 13 1/4 in x 4 1/8 in |
Inside Width Range | 10 to 16 in |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Overall WxLxD | 11 1/8 in x 14 1/4 in x 4 3/4 in |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 2 3/4 in, Closure Type Latches; Padlock, Color Yellow, Handle Style Folding, Includes Foam Insert No, Inside Depth 4 1/8 in, Inside Length 13 1/4 in, Inside Width 13 1/4 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 14 1/4 in, Overall Width 11 1/8 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16" (1178A)
- PRO-SERIES Pro-Series #40 NMTB ER-32 Collet Chuck-Drawbar End (3901-5090)
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit (401J56)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- Nanuk Cases Hard Case Storage