Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D
Mfr # 905S-010YL-0A0
Zoro # G7730037
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 in
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-010YL-0A0
- Zoro # G7730037
- UPC # 666365000279
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Inside Depth | 5 1/2 in |
Inside Width | 7 3/8 in |
Bottom Depth | 4 1/8 in |
Inside Length | 9 3/8 in |
Lid Depth | 1 3/8 in |
Depth | 4.1 |
Width | 12.5" |
Height | 6 |
Size | Small |
Length | 12.5 |
Overall Width2 | Yes |
Overall Depth1 | Yes |
Overall Width1 | Yes |
Carry-On Size | Yes |
Inside Length Range | Shorter than 12 in |
Inside WxLxD | 7 3/8 in x 9 3/8 in x 5 1/2 in |
Overall WxLxD | 10 1/8 in x 12 1/2 in x 6 in |
Depth (Top Lid - Bottom) | 1 3/8 in - 4 1/8 in |
Inside Depth Range | 4 to 10 in |
Padlock Hole Diameter | 5/16 in |
Inside Width Range | Narrower than 10 in |
Overall Length2 | Yes |
Overall Length1 | Yes |
Overall Length22 | Yes |
Overall Depth9 | Yes |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Length14 | Yes |
Overall Width9 | No |
Overall Width14 | Yes |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Yellow, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 12 1/2 in, Overall Width 10 1/8 in, Weight Capacity 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- DRILL AMERICA #1 - #60 HSS Split Point Jobber Drill Bit Set 60Pc. (D/A60J-SP-SET)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- NANUK CASES Case, Blue, 910S-000BL-0A0 (910S-000BL-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BC)
- Nanuk Cases Hard Case Storage