Shop All Hard Case Storage
Nanuk Cases
Yellow Protective Case, 10.2"L x 7.9"W x 4-1/2"D
Mfr # 904S-010YL-0A0
Zoro # G7783815
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 904S-010YL-0A0
- Zoro # G7783815
- UPC # 666365009654
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 4 1/2 in |
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Bottom Depth | 2 7/8 in |
Inside Width | 6 in |
Inside Length | 8 3/8 in |
Lid Depth | 3/4 in |
Inside Depth | 3 3/4 in |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Inside Length Range | Shorter than 12 in |
Inside Width Range | Narrower than 10 in |
Overall Width2 | Yes |
Inside Depth Range | Shallower than 4 in |
Depth (Top Lid - Bottom) | 3/4 in - 2 7/8 in |
Overall Length2 | Yes |
Padlock Hole Diameter | 1/4 in |
Overall WxLxD | 7 7/8 in x 10 1/4 in x 4 1/2 in |
Overall Length1 | Yes |
Inside WxLxD | 6 in x 8 3/8 in x 3 3/4 in |
Carry-On Size | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Width14 | Yes |
Overall Length14 | Yes |
Overall Length22 | Yes |
Overall Width9 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 2 7/8 in, Closure Type Latches; Padlock, Color Yellow, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 3 3/4 in, Inside Length 8 3/8 in, Inside Width 6 in, Lid Depth 3/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 1/2 in, Overall Length 10 1/4 in, Overall Width 7 7/8 in, Weight Capacity 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C2 (ERM-A)
- SITEPRO 1.28ft Mini Stakeout Pole (07-4001-FY)
- POWERBUILT 7/16" Long Pattern Combination Wrench (640440)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- NANUK CASES Case, Red, 910S-000RD-0A0 (910S-000RD-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- GREENLEE Knock Out Case, KCC-17254 (KCC-17254)
- Nanuk Cases Hard Case Storage