Shop All Hard Case Storage
Nanuk Cases
Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D
Mfr # 933-0004
Zoro # G5441899
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 10.1"
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 933-0004
- Zoro # G5441899
- UPC # 666365017208
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 10.1" |
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Details
Color | Yellow |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Water and Air Tight O-Ring | IP67 |
Handle Style | Soft Grip |
Item | Carrying Case |
Case Type | Carrying Case |
Description
Protective Duty Case,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- MITUTOYO Stylus, Standard Stylus (12AAB403)
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip Box Knife, Green 6pk (16064)
- J.W. WINCO GN300-63-M8-50 Adjustable Lever Steel (8N50A02K)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- PELICAN Orange Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- Nanuk Cases Hard Case Storage