Shop All Tool Storage Parts
Nanuk Cases
Waterproof Panel Kit, for 945 Case, Alum.
Mfr # 945-PANEL ALUM. KIT
Zoro # G8026566
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Width 17 3/4 in
- Overall Height 1/8 in
- Mfr. Series 945
- Includes (1) 3/16 in Thick Aluminum Panel, (1) 1/16 in Thick Neoprene Gasket with Adhesive on One Side, (29) Stainless Steel #6 Phillips Head Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 945-PANEL ALUM. KIT
- Zoro # G8026566
- UPC # 666365008589
- Country of Origin Canada
- Category Tool Storage Parts
Dimensions
Overall Width | 17 3/4 in |
Overall Height | 1/8 in |
Inside Length | 22 11/16 in |
Inside Width | 17 11/16 in |
Overall Length | 22 11/16 in |
Inside Height | 1/8 in |
Overall LxW | 22 3/4 in x 17 3/4 in |
Details
Color | Silver |
Mfr. Series | 945 |
Item | Bezel Kit |
Includes | (1) 3/16 in Thick Aluminum Panel, (1) 1/16 in Thick Neoprene Gasket with Adhesive on One Side, (29) Stainless Steel #6 Phillips Head Screws |
Features | Aluminum Panel with Mounting Screws and an Adhesive Backed Die-Cut Waterproofing Gasket |
Construction | Waterproof |
Material | Aluminum |
Series | 945 |
Accessory Type | Bezel Kit |
Includes Mounting Hardware | Yes |
Attachment Type | Integrated Bezel |
Panel Thickness | 1/8 in |
Number of Panels | 1 |
Gasket Thickness | 1/16 in |
Description
Bezel Kit, Material Aluminum, Overall Length 22 3/4 in, Overall Width 17 3/4 in, Overall Height 1/8 in, Panel Thickness 1/8 in, Gasket Thickness 1/16 in, Attachment Type Integrated Bezel, Includes Mounting Hardware Yes, Number of Panels 1, Color Silver, Series 945
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- KO-KEN Socket 1/2 12 Point 38mm 1/2 Sq. Drive (14405A-1/2)
- NANUK CASES Waterproof Panel Kit, for 940 Case, Alum. (940-PANEL ALUM. KIT)
- RSR ELECTRONICS RSR ELECTRONICS TCM200 Telecom trainer (TCM200)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- UNI-RAM Uni-ram LB900C-10 Gun Washers 10 Pack Urs500 Liners (URM-LB900C-10)
- STANLEY Stanley STST41001 19-1/2" x 13-1/4" x 7-3/4" Tool Tray W/Ergonomic Handle (STST41001)
- PROFLEX ProFlex SIM40 225 sq. ft. Peel & Stick Crack Isolation 40-Mil Underlayment (SIM40)
- WESTWARD Caster Kit (GGS_56588)
- Nanuk Cases Tool Storage Parts