Shop All Tool Storage Parts
Nanuk Cases
Waterproof Panel Kit, for 940 Case, Alum.
Mfr # 940-PANEL ALUM. KIT
Zoro # G7900751
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminium
- Overall Width 14 3/4 in
- Overall Height 1/8 in
- Mfr. Series 940
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940-PANEL ALUM. KIT
- Zoro # G7900751
- UPC # 666365008534
- Country of Origin Canada
- Category Tool Storage Parts
Dimensions
Overall Width | 14 3/4 in |
Overall Height | 1/8 in |
Inside Height | 1/8 in |
Overall Length | 20 3/4 in |
Inside Length | 20 11/16 in |
Inside Width | 14 11/16 in |
Overall LxW | 20 3/4 in x 14 3/4 in |
Details
Color | Silver |
Material | Aluminium |
Mfr. Series | 940 |
Item | Waterproof Panel Kit |
Includes | (1) 3/16 in Thick Aluminum Panel, (1) 1/16 in Thick Neoprene Gasket with Adhesive on One Side, (21) Stainless Steel #6 Phillips Head Screws |
Features | Aluminum Panel with Mounting Screws and an Adhesive Backed Die-Cut Waterproofing Gasket |
Construction | Waterproof |
Series | 940 |
Accessory Type | Bezel Kit |
Gasket Thickness | 1/16 in |
Attachment Type | Integrated Bezel |
Number of Panels | 1 |
Panel Thickness | 1/8 in |
Includes Mounting Hardware | Yes |
Description
Bezel Kit, Material Aluminum, Overall Length 20 3/4 in, Overall Width 14 3/4 in, Overall Height 1/8 in, Panel Thickness 1/8 in, Gasket Thickness 1/16 in, Attachment Type Integrated Bezel, Includes Mounting Hardware Yes, Number of Panels 1, Color Silver, Series 940
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile PH3 Phillips Screwdriver (78951)
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- DRILL AMERICA #18 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD18S)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-7'5)
- ATD TOOLS ATD Tools ATD-39355 Toyota Retainer Assortment (ATD-39355)
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow (DWST08400)
- WINDLINE Windline BL03 Stainless Steel Bail for URM-3 (BL03)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Medium Tool Box Black/Yellow (DWST08165)
- WINDLINE Windline BL04 Stainless Steel Bail for URM-4 (BL04)
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- THERMWELL PRODUCTS Thermwell G16 16 ft. Black Garage Door Bottom (310136)
- Nanuk Cases Hand Tool Parts