Shop All Tool Storage Accessories
Nanuk Cases
Waterproof Panel Kit, Aluminium, 908
Mfr # 908-PANEL ALUM. KIT (BOTTOM)
Zoro # G006126015
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminium
- Features Waterproof Panel Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908-PANEL ALUM. KIT (BOTTOM)
- Zoro # G006126015
- Country of Origin Canada
- Category Tool Storage Accessories
Details
Item | Waterproof Panel Kit |
Material | Aluminium |
Features | Waterproof Panel Kit |
Description
Waterproof Panel Kit,Aluminium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6 in. Long Nose Plier (W1117C)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG13T)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- NANUK CASES Customized Foam Insert (909) for 8 Knive (909-FOAM_8KNIVES)
- NANUK CASES Padded Divider with Egg Shell Foam Inser, 908-DIVI (908-DIVI)
- NANUK CASES Foam Inserts (3 Part) for 904 Case (904-FOAM)
- NANUK CASES Foam Inserts (5 Part) for 955 Case (955-FOAM)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- NANUK CASES Customized Foam Insert (925), 925-FOAM_MAVIC2 (925-FOAM_MAVIC2)
- TEKTON 6-Tool Ratcheting Box End Wrench Holder (Red) (ORG22206)
- Nanuk Cases Tool Storage Accessories