Shop All Hard Case Storage
Nanuk Cases
Tool Case with Lid Organizer & Divider, Orange
Mfr # 930S-060OR-0A0
Zoro # G006125353
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 930S-060OR-0A0
- Zoro # G006125353
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Height | 7.6 |
Depth | 4.8 |
Details
Color | Orange |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Weight | 10 |
Item | Case with Lid Org with Divider,Orange |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Description
Case with Lid Org with Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- DORIAN Knurling Tool, Shoulder Fixed, 3 3/8 OAL (SFKT-50-2)
- KLEIN TOOLS HiFlex Glow Fish Rod, 5Foot (50051)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Width: 17.3" (995-1001)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- Nanuk Cases Hard Case Storage