Shop All Hard Case Storage
This Product is Discontinued
Nanuk Cases
Tan Long Case, 47.1"L x 17.3"W x 6.6"D (Discontinued)
Mfr # 990-1000
Zoro # G5441689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Tan
- Material Lightweight NK-7 Polypropylene
- Features TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels
- Overall Depth 6.6"
- Overall Length 47.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 990-1000
- Zoro # G5441689
- UPC # 666365015303
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6.6" |
Overall Length | 47.1" |
Overall Width | 17.3" |
Details
Color | Tan |
Material | Lightweight NK-7 Polypropylene |
Features | TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels |
Includes Foam | Yes |
Water and Air Tight O-Ring | IP67 |
Handle Style | 2 Spring Loaded Handles |
Item | Long Case |
Case Type | Long Case |
Description
Protective Case W/Foam,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.