Shop All Hard Case Storage
Nanuk Cases
Silver Padded Divider Case, 16.9"L x 12.9"W x 9.3"D
Mfr # 918-2005
Zoro # G5441969
product price: $247.95
/pk 4, $61.99/ea
Sold in multiples of 4 for $991.80
Free Shipping & Returns
$991.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9.3"
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 918-2005
- Zoro # G5441969
- UPC # 666365016959
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9.3" |
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Details
Color | Silver |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Water and Air Tight O-Ring | IP67 |
Handle Style | Soft Grip |
Item | Padded Divider Case |
Case Type | Padded Divider Case |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30' Compact Tape Measure (48-22-6630)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive 14-Inch Length (57000)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (45030)
- IRWIN LENOX LUMBERWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22755OSB156R)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- NANUK CASES Case with Foam, Silver, 909S-010SV-0A0 (909S-010SV-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- Nanuk Cases Hard Case Storage