Shop All Hard Case Storage
Nanuk Cases
Silver Carrying Case, 19.9"L x 16.1"W x 10.1"D, Water and Air Tight O-Ring: IP67
Mfr # 933-1005
Zoro # G5441829
product price: $234.95
/ea
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 10.1"
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 933-1005
- Zoro # G5441829
- UPC # 666365017284
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 10.1" |
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Details
Color | Silver |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Water and Air Tight O-Ring | IP67 |
Handle Style | Soft Grip |
Case Type | Carrying Case |
Item | Carrying Case |
Description
Protective Duty Case W/Foam,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X37/64)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- GENERAL WIRE 2 Side Cutter Blade, (2SCB)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case with Lid Organizer Foam, Black, 935S-050BK-0A0 (935S-050BK-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- Nanuk Cases Hard Case Storage