Shop All Hard Case Storage
Nanuk Cases
Red Micro Case, 5.9"L x 4.3"W x 1.7"D
Mfr # 310-0009
Zoro # G5442319
product price: $26.19
/pk 10, $2.62/ea
Sold in multiples of 10 for $261.90
$261.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Overall Depth 1.7"
- Overall Length 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 310-0009
- Zoro # G5442319
- UPC # 666365013644
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 1.7" |
Overall Length | 5.9" |
Overall Width | 4.3" |
Details
Color | Red |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Water and Air Tight O-Ring | IP65 |
Case Type | Micro Case |
Item | Micro Case |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mill File 12" Bastard-Single Cut (4054)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- BOSCH CASESLIDE HAMMER SET STORAGE (OT63104)
- KODIAK CUTTING TOOLS 1-5/32 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420987)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- NANUK CASES Case, Red, 920S-000RD-0A0 (920S-000RD-0A0)
- NANUK CASES Case Nano, Clear (330-0011)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- Nanuk Cases Hard Case Storage