Shop All Hard Case Storage
Nanuk Cases
Purple Micro Case, 6.3"L x 4.7"W x 2.2"D
Mfr # 320-0013
Zoro # G5442206
product price: $32.95
/pk 10, $3.30/ea
Sold in multiples of 10 for $329.50
$329.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Overall Depth 2.2"
- Overall Length 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 320-0013
- Zoro # G5442206
- UPC # 666365013750
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 2.2" |
Overall Length | 6.3" |
Overall Width | 4.7" |
Details
Color | Purple |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Water and Air Tight O-Ring | IP65 |
Case Type | Micro Case |
Item | Micro Case |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQ FEMALE PIPE PLUG (GP1010FP)
- GREENLEE Cone-Adapter 3 To 4 627 (25645)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2169)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0 (908S-010BL-0A0)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- Nanuk Cases Hard Case Storage