Shop All Hard Case Storage
Nanuk Cases
Purple Micro Case, 5.9"L x 4.3"W x 1.7"D
Mfr # 310-0013
Zoro # G5442285
product price: $26.19
/pk 10, $2.62/ea
Sold in multiples of 10 for $261.90
$261.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Overall Depth 1.7"
- Overall Length 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 310-0013
- Zoro # G5442285
- UPC # 666365013675
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 1.7" |
Overall Length | 5.9" |
Overall Width | 4.3" |
Details
Color | Purple |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Water and Air Tight O-Ring | IP65 |
Item | Micro Case |
Case Type | Micro Case |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST FORGE Wrench, Adjustable, Black, 8" (41079)
- MAKITA CARBON BRUSHES, 196454-8 (MKCB340)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #80 (.0135”/.343MM), 25PK (45-22580)
- KLEIN TOOLS 8" L x Metal Cutting Saw Blades, Reciprocating, 18 TPI, 8", PK5 (31739)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Orange Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-1003)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- PELICAN Black Protective Case, 26-1/2" L x 26-1/2" W x 25-1/4" D (0370-001-110)
- Nanuk Cases Hard Case Storage