Shop All Edge and Corner Protectors
Nanuk Cases
Padded Divider Set for 945 Nanuk Case
Mfr # 945-DIVI
Zoro # G8206292
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 17 in
- Attachment Type Hook-and-Loop
- Includes (1) Base, (1) Convoluted Foam Pad, (12) Short Dividers, (2) Long Dividers
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 945-DIVI
- Zoro # G8206292
- UPC # 666365004772
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 22 in |
Width | 17 in |
Height | 5 3/4 in |
Details
Item | Padded Divider |
Attachment Type | Hook-and-Loop |
Includes | (1) Base, (1) Convoluted Foam Pad, (12) Short Dividers, (2) Long Dividers |
Number of Pieces | 16 |
Color | Black |
For Use With | 945 Nanuk Case |
Description
Padded Divider Set, Black, Length 22 in, Width 17 in, Height 5 3/4 in, Hook-and-Loop Attachment Type, Number of Pieces 16, For Use With Mfr. No. 945 Nanuk Case, Includes (1) Base, (1) Convoluted Foam Pad, (12) Short Dividers, (2) Long Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- FORNEY Black Paint Marker (70819)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- TEKNIKA STRAPPING SYSTEMS Edge Protector and Corner Board Cutter (TE-110)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector W/Double 4-1/2in Slots, 11inL x 8inW x 8inH, Orange (VB13)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- Nanuk Cases Edge and Corner Protectors