Shop All Edge and Corner Protectors
Nanuk Cases
Padded Divider Set for 940 Storm Case
Mfr # 940-DIVI
Zoro # G8339134
product price: $159.95
/ea
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Width 14 in
- For Use With 940 Nanuk Case
- Number of Pieces 19
- Includes (1) Base, (1) Convoluted Foam Pad, (15) Short Dividers, (2) Long Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940-DIVI
- Zoro # G8339134
- UPC # 666365004093
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 20 in |
Width | 14 in |
Height | 5 1/2 in |
Details
Item | Padded Divider |
For Use With | 940 Nanuk Case |
Number of Pieces | 19 |
Includes | (1) Base, (1) Convoluted Foam Pad, (15) Short Dividers, (2) Long Dividers |
Attachment Type | Hook-and-Loop |
Color | Black |
Description
Padded Divider Set, Black, Length 20 in, Width 14 in, Height 5 1/2 in, Hook-and-Loop Attachment Type, Number of Pieces 19, For Use With Mfr. No. 940 Nanuk Case, Includes (1) Base, (1) Convoluted Foam Pad, (15) Short Dividers, (2) Long Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Twin Tip Black Ultra Fine Tip Permanent Marker (32101)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- CARTERS Large Desk Style Permanent Marker, PK12, Chisel Tip, 12 PK (27178)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- BOX PACKAGING Global Industrial„¢ Foam Corners, 4-7/8"L x 4"W x 3-1/4"H, White, 320/Pack (PF202)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 40", White, 80/Case (EP2240160BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 72", White, 1120/Skid (EP2272160)
- ZORO SELECT Edge Protector, Light Duty, Paper, PK1200 (2225-120P)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector W/Double 4-1/2in Slots, 11inL x 8inW x 8inH, Orange (VB13)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- Nanuk Cases Edge and Corner Protectors