Shop All Edge and Corner Protectors
Nanuk Cases
Padded Divider Set for 930 Nanuk Case
Mfr # 930-DIVI
Zoro # G7987585
product price: $112.95
/ea
Free Shipping & Returns
$112.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 13 in
- Color Black
- Includes (1) Base, (1) Convoluted Foam Pad, (13) Short Dividers, (2) Long Dividers
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930-DIVI
- Zoro # G7987585
- UPC # 666365003409
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 18 in |
Width | 13 in |
Height | 4 1/2 in |
Details
Item | Padded Divider |
Color | Black |
Includes | (1) Base, (1) Convoluted Foam Pad, (13) Short Dividers, (2) Long Dividers |
Number of Pieces | 17 |
Attachment Type | Hook-and-Loop |
For Use With | 930 Nanuk Case |
Description
Padded Divider Set, Black, Length 18 in, Width 13 in, Height 4 1/2 in, Hook-and-Loop Attachment Type, Number of Pieces 17, For Use With Mfr. No. 930 Nanuk Case, Includes (1) Base, (1) Convoluted Foam Pad, (13) Short Dividers, (2) Long Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "JAN", 2" x 3", Fluorescent Yellow, 500/Roll (DL6701)
- NOVUS Heavy Duty Stapler, B40,100-210 Sheets (023-0056)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- BOX PACKAGING Global Industrial Heavy Duty Edge Protectors, 2inW x 2inD x 60inL, .225in Thick, White, 25/Pack (EP2260225BX)
- BSC PREFERRED 3 x 3 x 6'' .160 Strapping Protectors, 480PK (S-2458)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- Nanuk Cases Protective Packaging