Shop All Edge and Corner Protectors
Nanuk Cases
Padded Divider Set for 915 Nanuk Case
Mfr # 915-DIVI
Zoro # G7887582
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 13/16 in
- Width 9 5/16 in
- Includes (1) Base, (1) Convoluted Foam Pad, (1) Long Divider, (4) Short Dividers
- Number of Pieces 7
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915-DIVI
- Zoro # G7887582
- UPC # 666365001368
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 13 13/16 in |
Width | 9 5/16 in |
Height | 3 3/4 in |
Details
Item | Padded Divider |
Includes | (1) Base, (1) Convoluted Foam Pad, (1) Long Divider, (4) Short Dividers |
Number of Pieces | 7 |
Color | Black |
Attachment Type | Hook-and-Loop |
For Use With | 915 Nanuk Case |
Description
Padded Divider Set, Black, Length 13 13/16 in, Width 9 5/16 in, Height 3 3/4 in, Hook-and-Loop Attachment Type, Number of Pieces 7, For Use With Mfr. No. 915 Nanuk Case, Includes (1) Base, (1) Convoluted Foam Pad, (1) Long Divider, (4) Short Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cable Stapler (Tool Only) (2448-20)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 24", White, 200/Case (EP2224120BX)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK35 (56JM26)
- US CARGO CONTROL Cordura Wear Sleeves for 3" Webbing (Purchase by Linear Foot) (CORDURA3)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- Nanuk Cases Protective Packaging