Shop All Edge and Corner Protectors
Nanuk Cases
Padded Divider Set for 905 Nanuk Case
Mfr # 905-DIVI
Zoro # G7849387
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 3/8 in
- Width 7 3/8 in
- Attachment Type Hook-and-Loop
- Color Black
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905-DIVI
- Zoro # G7849387
- UPC # 666365000682
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 9 3/8 in |
Width | 7 3/8 in |
Height | 3 1/2 in |
Details
Item | Padded Divider |
Attachment Type | Hook-and-Loop |
Color | Black |
Number of Pieces | 5 |
Includes | (1) Base, (1) Convoluted Foam Pad, (1) Short Divider, (2) Long Dividers |
For Use With | 905 Nanuk Case |
Description
Padded Divider Set, Black, Length 9 3/8 in, Width 7 3/8 in, Height 3 1/2 in, Hook-and-Loop Attachment Type, Number of Pieces 5, For Use With Mfr. No. 905 Nanuk Case, Includes (1) Base, (1) Convoluted Foam Pad, (1) Short Divider, (2) Long Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- UNIVERSAL ONE Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- SAFCO Film Laminate Carrier Strip, MasterFile 2 (6551)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK200 (4FET9)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- PARTNERS BRAND Edge Protectors, "DO NOT DOUBLE STACK", .160, 2" x 2" x 36", White, 2240/Skid (EP2236160DS)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector W/Double 4-1/2in Slots, 11inL x 8inW x 8inH, Orange (VB13)
- Nanuk Cases Edge and Corner Protectors