Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 25.1"L x 19.9"W x 8.8"D
Mfr # 945S-020OR-0A0
Zoro # G7731306
product price: $369.95
/ea
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 8 3/4 in
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 945S-020OR-0A0
- Zoro # G7731306
- UPC # 666365004567
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 26 |
Overall Width | 10 |
Overall Height | 21 |
Bottom Depth | 6 1/8 in |
Inside Width | 17 in |
Inside Depth | 8 1/4 in |
Lid Depth | 2 1/8 in |
Inside Length | 22 in |
Height | 8.8 |
Width | 25.1" |
Depth | 6.1 |
Length | 25.1 |
Size | Large |
Overall Length1 | No |
Padlock Hole Diameter | 5/16 in |
Inside Width Range | Wider than 16 in |
Overall WxLxD | 19 7/8 in x 25 1/8 in x 8 3/4 in |
Overall Depth1 | Yes |
Overall Length2 | No |
Inside WxLxD | 17 in x 22 in x 8 1/4 in |
Depth (Top Lid - Bottom) | 2 1/8 in - 6 1/8 in |
Inside Depth Range | 4 to 10 in |
Overall Width2 | Yes |
Overall Width1 | No |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Overall Width9 | No |
Overall Width14 | No |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Length22 | No |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Latches; Padlock, Color Orange, Foam Design Padded Dividers, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 25 1/8 in, Overall Width 19 7/8 in, Weight Capacity 120 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Interlock 512 in Fixed Blade Utility Knife Gray (10-299)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- JAMESON Microduct Fisher w/ 165 ft. of 1/8" Fish Tape (8-18-165MDR)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case, Black, 968S-000BK-0A0 (968S-000BK-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- Nanuk Cases Hard Case Storage