Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 22"L x 14"W x 9"D
Mfr # 935S-010OR-0A0
Zoro # G7783842
Free Shipping & Returns
$249.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9 in
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-010OR-0A0
- Zoro # G7783842
- UPC # 666365010681
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Lid Depth | 2 1/8 in |
Inside Width | 11 1/4 in |
Inside Depth | 7 1/2 in |
Bottom Depth | 5 3/8 in |
Inside Length | 20 1/2 in |
Inside WxLxD | 11 1/4 in x 20 1/2 in x 7 1/2 in |
Carry-On Size | Yes |
Inside Length Range | Longer than 20 in |
Inside Depth Range | 4 to 10 in |
Overall Length1 | Yes |
Overall Width2 | Yes |
Padlock Hole Diameter | 5/16 in |
Overall Width1 | Yes |
Inside Width Range | 10 to 16 in |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 2 1/8 in - 5 3/8 in |
Overall Depth1 | Yes |
Overall WxLxD | 14 in x 22 in x 9 in |
Overall Width14 | Yes |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches; Padlock, Color Orange, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in, Weight Capacity 58 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (8438)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- Nanuk Cases Hard Case Storage