Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D
Mfr # 950S-010OR-0A0
Zoro # G7887126
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 11 3/4 in
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 950S-010OR-0A0
- Zoro # G7887126
- UPC # 666365012722
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 11 3/4 in |
Overall Length | 23 |
Overall Width | 19 |
Overall Height | 12 |
Inside Width | 15 1/4 in |
Lid Depth | 2 1/8 in |
Bottom Depth | 8 in |
Inside Length | 20 1/2 in |
Inside Depth | 10 1/8 in |
Inside Length Range | Longer than 20 in |
Padlock Hole Diameter | 5/16 in |
Carry-On Size | No |
Overall Width2 | Yes |
Overall WxLxD | 18 1/4 in x 22 3/4 in x 11 3/4 in |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 15 1/4 in x 20 1/2 in x 10 1/8 in |
Overall Width1 | No |
Depth (Top Lid - Bottom) | 2 1/8 in - 8 in |
Overall Length2 | No |
Overall Depth1 | No |
Inside Depth Range | Deeper than 10 in |
Overall Length1 | No |
Overall Width22 | Yes |
Overall Length9 | No |
Overall Length22 | No |
Overall Depth22 | Yes |
Overall Depth9 | No |
Overall Depth14 | Yes |
Overall Length14 | No |
Overall Width14 | No |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 8 in, Closure Type Latches; Padlock, Color Orange, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 11 3/4 in, Overall Length 22 3/4 in, Overall Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- DRILL AMERICA 5/16"-27 HSS Plug Hand Tap (DWTST5/16-27P)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1-1/4x1-7/16, Aluminum Bronze (EX203-220UA)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- NANUK CASES Case with Foam, Yellow, 955S-010YL-0A0 (955S-010YL-0A0)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- Nanuk Cases Hard Case Storage