Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 19.8"L x 16"W x 7.6"D
Mfr # 930S-020OR-0A0
Zoro # G7730782
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 7 5/8 in
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 930S-020OR-0A0
- Zoro # G7730782
- UPC # 666365003195
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 7 5/8 in |
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Inside Length | 18 in |
Bottom Depth | 4 3/4 in |
Lid Depth | 2 1/8 in |
Inside Depth | 6 7/8 in |
Inside Width | 13 in |
Width | 19.8" |
Depth | 4.8 |
Height | 7.6 |
Length | 19.8 |
Size | Medium |
Padlock Hole Diameter | 5/16 in |
Overall Width9 | No |
Inside Width Range | 10 to 16 in |
Overall Width22 | Yes |
Carry-On Size | No |
Overall Width14 | No |
Overall Depth14 | Yes |
Inside Length Range | 12 to 20 in |
Inside Depth Range | 4 to 10 in |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Length22 | Yes |
Overall WxLxD | 16 in x 19 3/4 in x 7 5/8 in |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 3/4 in |
Inside WxLxD | 13 in x 18 in x 6 7/8 in |
Overall Length9 | No |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 4 3/4 in, Closure Type Latches; Padlock, Color Orange, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 7/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 5/8 in, Overall Length 19 3/4 in, Overall Width 16 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Lanyard, 7-1/2 In. L, Black, 2 lb. (3115)
- HOUGEN 9/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18218)
- CENTURY DRILL & TOOL 7-1/4", 60-Teeth Combination Circular Saw Blade (08204)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- PELICAN Black Protective Case, 16.4"L x 8.71"W x 13.15"D (1437)
- Nanuk Cases Hard Case Storage