Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 18.7"L x 14.8"W x 7"D
Mfr # 925S-020OR-0A0
Zoro # G7730615
Free Shipping & Returns
$247.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 7 in
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 925S-020OR-0A0
- Zoro # G7730615
- UPC # 666365002518
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Bottom Depth | 4 1/4 in |
Inside Length | 17 in |
Inside Depth | 6 3/8 in |
Lid Depth | 2 1/8 in |
Inside Width | 11 3/4 in |
Height | 7 |
Width | 18.7" |
Depth | 4.3 |
Length | 18.7 |
Size | Medium |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/4 in |
Carry-On Size | No |
Overall Length1 | Yes |
Overall Width2 | Yes |
Overall WxLxD | 14 3/4 in x 18 3/4 in x 7 in |
Inside Width Range | 10 to 16 in |
Inside Depth Range | 4 to 10 in |
Overall Width1 | No |
Overall Length2 | No |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 11 3/4 in x 17 in x 6 3/8 in |
Overall Depth1 | Yes |
Padlock Hole Diameter | 5/16 in |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Width14 | No |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Latches; Padlock, Color Orange, Foam Design Padded Dividers, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 3/8 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 3/4 in, Overall Width 14 3/4 in, Weight Capacity 53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #9 (54019)
- MORSE Hole Cutter, Metal, Saw Diameter 3 in. (CTS48)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- URREA ESD Bimaterial Precision Screwdrivers set of 6 pieces. (9501BC)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- NANUK CASES Case, Black, 968S-000BK-0A0 (968S-000BK-0A0)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- PELICAN O-Ring Lid for 1120 Case (1123)
- Nanuk Cases Hard Case Storage