Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 16.7"L x 13.4"W x 6.8"D
Mfr # 920S-010OR-0A0
Zoro # G7730387
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 3/4 in
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-010OR-0A0
- Zoro # G7730387
- UPC # 666365001627
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Lid Depth | 2 1/8 in |
Bottom Depth | 4 1/8 in |
Inside Depth | 6 1/4 in |
Inside Width | 10 1/2 in |
Inside Length | 15 in |
Height | 6.8 |
Width | 16.7" |
Depth | 4.1 |
Length | 16.7 |
Size | Medium |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/8 in |
Overall WxLxD | 13 3/8 in x 16 3/4 in x 6 3/4 in |
Overall Width2 | Yes |
Overall Depth1 | Yes |
Inside Length Range | 12 to 20 in |
Overall Width1 | Yes |
Inside WxLxD | 10 1/2 in x 15 in x 6 1/4 in |
Carry-On Size | Yes |
Overall Length2 | No |
Inside Width Range | 10 to 16 in |
Inside Depth Range | 4 to 10 in |
Overall Length1 | Yes |
Padlock Hole Diameter | 5/16 in |
Overall Length22 | Yes |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Width9 | No |
Overall Width22 | Yes |
Overall Width14 | Yes |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Orange, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/4 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 16 3/4 in, Overall Width 13 3/8 in, Weight Capacity 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adjustable Face Black Ind (9637)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #20 (54030)
- MILWAUKEE TOOL 1/2 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9136)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL12)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Case with Foam, Orange, 909S-010OR-0A0 (909S-010OR-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- Nanuk Cases Hard Case Storage