Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 15.8"L x 12.1"W x 6.8"D
Mfr # 915S-020OR-0A0
Zoro # G7730265
product price: $157.95
/ea
Free Shipping & Returns
$157.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-020OR-0A0
- Zoro # G7730265
- UPC # 666365001153
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Inside Width | 9 1/4 in |
Lid Depth | 2 1/8 in |
Inside Depth | 6 1/4 in |
Bottom Depth | 4 1/8 in |
Inside Length | 13 3/4 in |
Padlock Hole Diameter | 5/16 in |
Inside Width Range | Narrower than 10 in |
Carry-On Size | Yes |
Overall Length14 | No |
Inside Length Range | 12 to 20 in |
Overall Width9 | No |
Overall WxLxD | 12 1/8 in x 15 3/4 in x 6 3/4 in |
Overall Width14 | Yes |
Overall Depth14 | Yes |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/8 in |
Overall Length9 | No |
Inside WxLxD | 9 1/4 in x 13 3/4 in x 6 1/4 in |
Overall Width22 | Yes |
Overall Length22 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Orange, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/4 in, Inside Length 13 3/4 in, Inside Width 9 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 15 3/4 in, Overall Width 12 1/8 in, IP/NEMA Rating IPX7; IP6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 4.4-11Lb (7221-01)
- SUPERCUT Bandsaw Blade, 91 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212891)
- STANLEY 4 Piece Sweetheart® Socket Chisel Set with Pouch (16-791)
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- NANUK CASES Protective Case, 25-3/8"L x 20"W (960S-010OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- PELICAN Black Protective Case, 9.4"L x 7.8"W x 4.29"D (1150NF)
- Nanuk Cases Hard Case Storage