Shop All Hard Case Storage
Nanuk Cases
Orange Protective Case, 15.8"L x 12.1"W x 6.8"D
Mfr # 915S-000OR-0A0
Zoro # G7730143
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 3/4 in
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-000OR-0A0
- Zoro # G7730143
- UPC # 666365000736
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Inside Depth | 6 1/4 in |
Inside Width | 9 1/4 in |
Bottom Depth | 4 1/8 in |
Inside Length | 13 3/4 in |
Lid Depth | 2 1/8 in |
Depth (Top Lid - Bottom) | 2 1/8 in - 4 1/8 in |
Overall WxLxD | 12 1/8 in x 15 3/4 in x 6 3/4 in |
Padlock Hole Diameter | 5/16 in |
Inside Depth Range | 4 to 10 in |
Carry-On Size | Yes |
Inside Length Range | 12 to 20 in |
Overall Length2 | No |
Inside Width Range | Narrower than 10 in |
Overall Length1 | Yes |
Overall Depth1 | Yes |
Overall Width2 | Yes |
Overall Width1 | Yes |
Inside WxLxD | 9 1/4 in x 13 3/4 in x 6 1/4 in |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Length14 | No |
Overall Length9 | No |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Orange, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/4 in, Inside Length 13 3/4 in, Inside Width 9 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 15 3/4 in, Overall Width 12 1/8 in, Weight Capacity 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (4YR90)
- ELESA Revolving handle, solid hub, VR.140 FP+I (VR.FP+I)
- GREY PNEUMATIC SKT SET 1/2" DR 13 PC 4" MET HEX DRVR I (GP1343MH)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case with Foam, Orange, 909S-010OR-0A0 (909S-010OR-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8.3"D (IM2600-00000)
- Nanuk Cases Hard Case Storage